- 1 in Inner Diameter
- 90˚ Fitting Angle
- Monel Aluminum Bronze Material
- -20 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Hex Size 1 | 1.75 in |
| Hose Cut-Off Factor | 1.62 in |
| Compatible Hose I.D. | 1.25 in |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| O.D. | 1.91 in |
| End Type 1 | Line, Hose, Tube |
| I.D. | 1 in |
| Dash Size | -20 |
| Drop Dimension | 2.98 |
| Material | Monel Aluminum Bronze |
| Fitting Angle | 90 degrees |
| Hex Size 2 | 1.75 in |
| Weight | 0.0 LB |

