- 2.12 in Inner Diameter
- 90˚ Fitting Angle
- Monel Aluminum Bronze Material
- -40 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| End Type 1 | Line, Hose, Tube |
| I.D. | 2.12 in |
| Hex Size 1 | 3.25 in |
| Fitting Angle | 90 degrees |
| Compatible Tube O.D. | 2.5 in |
| Thread Sealant | No |
| Hex Size 2 | 3.25 in |
| Material | Monel Aluminum Bronze |
| Drop Dimension | 4.3899999999999997 |
| Hose Cut-Off Factor | 2.48 in |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose I.D. | 2.5 in |
| Dash Size | -40 |
| Weight | 0.0 LB |

