- 3.45 in Inner Diameter
- 90˚ Fitting Angle
- Monel Aluminum Bronze Material
- -64 Dash Size
applications
- Hydraulic system service with petroleum and water-based fluids and general industrial service
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Dash Size | -64 |
| Material | Monel Aluminum Bronze |
| Drop Dimension | 4.62 |
| Thread Sealant | No |
| Fitting Angle | 90 degrees |
| End Type 1 | Flanged |
| I.D. | 3.45 in |
| Compatible Hose I.D. | 4 in |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 3.94 in |
| Weight | 0.0 KG |

