Aeroquip by Danfoss
38-190627-2-4
Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216157
- Straight Fitting Angle
- Brass And Carbon Steel Material
- 0.13 in Hose O.D.
- 1/8-27 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Fitting Angle | Straight |
| End Gender 1 | Male |
| Series | 38-190627 Series |
| Hex Size 2 | 0.56 in |
| Thread Size | 1/8-27 |
| Compatible Hose I.D. | 0.13 in |
| I.D. | 0.16 in |
| Compatible Tube O.D. | 0.125 |
| Hose OD | 0.13 in |
| Thread Sealant | No |
| Hose Cut-Off Factor | 0.89 in |
| End Type 2 | Line, Hose, Tube |
| End Type 1 | NPTF |
| Dash Size | -2 |
| Overall Length | 1.35 in |
| O.D. | 0.62 in |
| Working Pressure | 10000 psi |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 0.56 in |
| Hose I.D. | 3/16 in |
| Outside Dia. | 0.625 in |
| Tube O.D. | 1/8 in |
| Material | Brass and Carbon Steel |
| Construction | Reusable |
| Thread Size 1 | 1/8-27 |
| Item Type | Fitting Assembly |
| End Size 1 | 1/8 in |
| Hole Dia. | 0.16 in |
| Construction Type | Reusable |
| Weight | 0.07 LB |
| EAN or UPC | 678146029966 |
