Aeroquip by Danfoss
38-190627-4-4
Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216159
- Straight Fitting Angle
- Brass And Carbon Steel Material
- 1/4-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Construction | Reusable |
| Dash Size | -4 |
| Hex Size 2 | 0.56 in |
| Thread Size | 1/4-18 |
| Series | 38-190627 Series |
| Tube O.D. | 1/4 in |
| End Type 1 | NPTF |
| Overall Length | 1.54 in |
| Material | Brass and Carbon Steel |
| Compatible Hose I.D. | 0.25 in |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Male |
| Hole Dia. | 0.16 in |
| Hose I.D. | 3/16 in |
| Fitting Angle | Straight |
| Finish | Zinc Clear Trivalent Chromate |
| I.D. | 0.16 in |
| End Size 1 | 1/4 in |
| Thread Size 1 | 1/4-18 |
| Hex Size 1 | 0.56 in |
| Construction Type | Reusable |
| Weight | 0.08 LB |
| EAN or UPC | 678146029973 |
