Aeroquip by Danfoss
38-190627-6-8
Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216163
- Straight Fitting Angle
- Brass And Carbon Steel Material
- 0.38 in Hose O.D.
- 3/8-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Item Type | Fitting Assembly |
| Tube O.D. | 3/8 in |
| Dash Size | -6 |
| Material | Brass and Carbon Steel |
| Fitting Angle | Straight |
| Outside Dia. | 0.875 in |
| Hole Dia. | 0.38 in |
| Hex Size 1 | 0.88 in |
| Working Pressure | 8000 psi |
| Overall Length | 1.79 in |
| Hex Size 2 | 0.88 in |
| Hose Cut-Off Factor | 1.16 in |
| I.D. | 0.38 in |
| Construction | Reusable |
| O.D. | 0.87 in |
| Hose OD | 0.38 in |
| Compatible Tube O.D. | 0.375 |
| Thread Size 1 | 3/8-18 |
| Thread Sealant | No |
| End Gender 1 | Male |
| Series | 38-190627 Series |
| Finish | Zinc Clear Trivalent Chromate |
| End Type 1 | NPTF |
| End Size 1 | 3/8 in |
| Thread Size | 3/8-18 |
| Hose I.D. | 13/32 in |
| Compatible Hose I.D. | 0.38 in |
| End Type 2 | Line, Hose, Tube |
| Construction Type | Reusable |
| Weight | 0.176 LB |
| EAN or UPC | 678146031358 |
