Aeroquip by Danfoss
38-190627-8-10
Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216164
- Straight Fitting Angle
- Brass And Carbon Steel Material
- 0.5 in Hose O.D.
- 1/2-14 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Finish | Zinc Clear Trivalent Chromate |
| End Type 1 | NPTF |
| Hose Cut-Off Factor | 1.46 in |
| I.D. | 0.47 in |
| Thread Size 1 | 1/2-14 |
| O.D. | 1 in |
| Hose I.D. | 1/2 in |
| Outside Dia. | 1 in |
| Thread Sealant | No |
| Hose OD | 0.5 in |
| Series | 38-190627 Series |
| Overall Length | 2.13 in |
| Compatible Hose I.D. | 0.63 in |
| Compatible Tube O.D. | 0.5 |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Item Type | Fitting Assembly |
| Construction | Reusable |
| Material | Brass and Carbon Steel |
| Dash Size | -10 |
| Hole Dia. | 0.47 in |
| Thread Size | 1/2-14 |
| Hex Size 1 | 1 in |
| End Size 1 | 1/2 in |
| End Type 2 | Line, Hose, Tube |
| Hex Size 2 | 1 in |
| Construction Type | Reusable |
| Weight | 0.27 LB |
| EAN or UPC | 678146031365 |
