Aeroquip by Danfoss
39-4775-40
Straight Brass And Carbon Steel Reusable Hose Fitting
Item #101216173
- Straight Fitting Angle
- Brass And Carbon Steel Material
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Size | 2.5 in |
| Series | 4775 Series |
| O.D. | 3.5 in |
| Hose Dash Size | 40 |
| Hose Cut-Off Factor | 3.45 in |
| Flange Type | Code 61 |
| Construction Type | Reusable |
| Material | Brass and Carbon Steel |
| End Gender 1 | Female |
| Fitting Description | Straight |
| Construction | Reusable |
| Overall Length | 5.36 in |
| Thread Sealant | No |
| Item Type | Fitting Assembly |
| Outside Dia. | 3.5 in |
| Fitting Angle | Straight |
| End Type 1 | Flanged |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 3.25 in |
| Dash Size | -40 |
| Hole Dia. | 2.21 in |
| I.D. | 2.21 in |
| Compatible Hose I.D. | 2.5 in |
| Weight | 4.114 LB |
| EAN or UPC | 678146137869 |
