Aeroquip by Danfoss
3SCE-0303304-166
Synflex Eclipse by Danfoss 3SCE Fuel Hose Slider Coil
Item #105647675
- 0.25 in Outside Diameter
- Nylon Tube
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Construction | 1 Ply Braid |
| Working Temperature [Min] | -65 ⁰F |
| Color | Black |
| Tube Material | Nylon |
| Dash Size | -4 |
| Qualified Hose Fittings | 4245-041XX |
| Cover Material | Thermoplastic |
| O.D. | 0.25 in |
| Working Temperature [Max] | 200 ⁰F |
| Weight | 0.0 LB |
| EAN or UPC | 639789332349 |
