- 0.82 in Inner Diameter
- Straight Fitting Angle
- Monel Material
- -16 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| End Gender 1 | Female |
| Working Pressure | 3500 psi |
| End Type 1 | SAE 37 |
| Hex Size 1 | 1.5 in |
| Hex Size 2 | 1.81 in |
| End Type 2 | Line, Hose, Tube |
| Dash Size | -16 |
| End Size 1 | 1 5/16 in |
| Compatible Tube O.D. | 1 in |
| Material | Monel |
| Compatible Hose I.D. | 1 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Hose Cut-Off Factor | 2.43 in |
| I.D. | 0.82 in |
| Thread Size 1 | 1 5/16-12 |
| Weight | 0.0 LB |

