- 0.23 in Inner Diameter
- Straight Fitting Angle
- Carbon Steel Material
- -5 Dash Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Gender 1 | Female |
| Hex Size 2 | 0.69 in |
| Item Type | Fitting Assembly |
| Fitting Description | Straight |
| Overall Length | 1.62 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| I.D. | 0.23 in |
| Thread Sealant | No |
| Series | 403 Series |
| End Size 1 | 1/2 in |
| Hose Size | 0.3125 in |
| Dash Size | -5 |
| End Type 1 | Inverted |
| Hose Cut-Off Factor | 0.84 in |
| Compatible Hose I.D. | 0.31 in |
| Thread Size | 1/2-20 |
| Hex Size 1 | 0.62 in |
| Hose Dash Size | 5 |
| End Type 2 | Line, Hose, Tube |
| Finish | Dura-Kote |
| Construction Type | Reusable |
| Thread Size 1 | 1/2-20 |
| Weight | 0.0 LB |

