- 0.79 in Inner Diameter
- Straight Fitting Angle
- Carbon Steel Material
- -16 Dash Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Construction Type | Crimp |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 1.04 in |
| Compatible Hose I.D. | 1 in |
| Thread Sealant | No |
| Finish | Dura-Kote |
| Hex Size 2 | 1.61 in |
| End Type 1 | BSPP |
| I.D. | 0.79 in |
| End Type 2 | Line, Hose, Tube |
| Material | Carbon Steel |
| End Gender 1 | Female |
| Thread Size 1 | G1-11 |
| Dash Size | -16 |
| End Size 1 | 1 in |
| Weight | 0.0 LB |

