- Straight Fitting Angle
- Brass Material
- 1 in Hose O.D.
- 1 5/16-12 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| O.D. | 1.5 in |
| Compatible Hose I.D. | 1 in |
| Outside Dia. | 1.5 in |
| Hose Dash Size | 16 |
| Working Pressure [Max] | 3,500 psi |
| Working Pressure | 3500 psi |
| Construction | Reusable |
| Hex Size 2 | 1.44 in |
| Material | Brass |
| Fitting Angle | Straight |
| Construction Type | Reusable |
| Overall Length | 2.82 in |
| Fitting Description | Straight, Swivel |
| Item Type | Fitting Assembly |
| Compatible Tube O.D. | 1 |
| Thread Size 1 | 1 5/16-12 |
| Hole Dia. | 0.82 in |
| I.D. | 0.82 in |
| Thread Size | 1 5/16-12 |
| Hose OD | 1 in |
| End Size 1 | 1 5/16 in |
| Dash Size | -16 |
| Series | 411 Series |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 1.5 in |
| Hose Cut-Off Factor | 1.55 in |
| End Type 1 | SAE 37 |
| Thread Sealant | No |
| Hose Size | 1 in |
| End Gender 1 | Female |
| Weight | 0.7 LB |
| EAN or UPC | 678146137975 |

