- Straight Fitting Angle
- Brass Material
- 1 7/8-12 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hex Size 1 | 2.25 in |
| Thread Sealant | No |
| Thread Size 1 | 1 7/8-12 |
| I.D. | 1.28 in |
| Construction | Reusable |
| Fitting Angle | Straight |
| Material | Brass |
| Series | 411 Series |
| End Type 1 | SAE 37 |
| Item Type | Fitting Assembly |
| Fitting Description | Straight, Swivel |
| Thread Size | 1 7/8-12 |
| Overall Length | 3.28 in |
| End Gender 1 | Female |
| Outside Dia. | 2.25 in |
| Hose Size | 1.5 in |
| Hex Size 2 | 1.94 in |
| Compatible Hose I.D. | 1.5 in |
| End Size 1 | 1 7/8 in |
| Construction Type | Reusable |
| Hole Dia. | 1.28 in |
| Hose Cut-Off Factor | 1.83 in |
| O.D. | 2.25 in |
| Dash Size | -24 |
| Hose Dash Size | 24 |
| End Type 2 | Line, Hose, Tube |
| Weight | 1.68 LB |
| EAN or UPC | 678146054470 |

