- Straight Fitting Angle
- Carbon Steel Material
- 1 7/8-12 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 2.25 in |
| I.D. | 1.28 in |
| End Size 1 | 1 7/8 in |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Construction Type | Reusable |
| Thread Size 1 | 1 7/8-12 |
| End Type 1 | SAE 37 |
| Hose Cut-Off Factor | 1.83 in |
| Thread Sealant | No |
| Compatible Hose I.D. | 1.5 in |
| Hex Size 2 | 1.94 in |
| Dash Size | -24 |
| End Gender 1 | Female |
| Weight | 1.703 LB |
| EAN or UPC | 678146054487 |

