- Straight Fitting Angle
- Carbon Steel Material
- 1-11 1/2 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 1 | NPTF |
| Construction Type | Reusable |
| Hex Size 1 | 1.38 in |
| Dash Size | -16 |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose I.D. | 1 in |
| End Size 1 | 1 in |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Fitting Angle | Straight |
| End Gender 1 | Male |
| Hose Cut-Off Factor | 1.53 in |
| Thread Size 1 | 1-11 1/2 |
| I.D. | 0.82 in |
| Thread Sealant | No |
| Hex Size 2 | 1.4 in |
| Weight | 0.603 LB |
| EAN or UPC | 678146054685 |

