Aeroquip by Danfoss
412-190093-16
90 Degree Monel And Stainless Steel O-Ring Seal Union
Item #101642516
- 0.75 in Inner Diameter
- 90˚ Fitting Angle
- Monel And Stainless Steel Material
- -16 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Compatible Hose I.D. | 1 in |
| Drop Dimension | 2.8 |
| Compatible Tube O.D. | 1 in |
| End Type 1 | Line, Hose, Tube |
| Material | Monel And Stainless Steel |
| I.D. | 0.75 in |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 1.53 in |
| Hex Size 2 | 1.44 in |
| Hex Size 1 | 1.44 in |
| Dash Size | -16 |
| Fitting Angle | 90 degrees |
| Thread Sealant | No |
| Weight | 0.0 LB |
