Aeroquip by Danfoss
412-190093-32
90 Degree Monel And Stainless Steel Fitting Assembly
Item #101633799
- 1.69 in Inner Diameter
- 90˚ Fitting Angle
- Monel And Stainless Steel Material
- -32 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Hex Size 1 | 2.44 in |
| End Type 2 | Line, Hose, Tube |
| Fitting Angle | 90 degrees |
| Drop Dimension | 3.89 |
| End Type 1 | Line, Hose, Tube |
| I.D. | 1.69 in |
| Compatible Hose I.D. | 2 in |
| Material | Monel And Stainless Steel |
| Thread Sealant | No |
| Compatible Tube O.D. | 2 in |
| Hex Size 2 | 2.44 in |
| Hose Cut-Off Factor | 2.05 in |
| Dash Size | -32 |
| Weight | 0.0 LB |
