- Straight Fitting Angle
- Carbon Steel Material
- 1/8-27 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Construction Type | Reusable |
| End Type 1 | NPTF |
| Thread Sealant | No |
| I.D. | 0.17 in |
| Thread Size 1 | 1/8-27 |
| Hose Size | 0.25 in |
| Item Type | Fitting Assembly |
| Hose Dash Size | 4 |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| Thread Size | 1/8-27 |
| Compatible Hose I.D. | 0.25 in |
| Overall Length | 1.68 in |
| End Size 1 | 1/8 in |
| Fitting Angle | Straight |
| Construction | Reusable |
| End Gender 1 | Male |
| Fitting Description | Straight |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 0.44 in |
| Hose Cut-Off Factor | 0.92 in |
| Series | 412 Series |
| Hex Size 2 | 0.63 in |
| Dash Size | -4 |
| Weight | 0.062 LB |
| EAN or UPC | 678146054784 |

