- Straight Fitting Angle
- Carbon Steel Material
- 1 1/2-11 1/2 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| I.D. | 1.28 in |
| Hose Cut-Off Factor | 2.05 in |
| Dash Size | -24 |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Thread Sealant | No |
| End Type 1 | NPTF |
| Compatible Hose I.D. | 1.5 in |
| End Size 1 | 1 1/2 in |
| Hex Size 1 | 1.94 in |
| End Type 2 | Line, Hose, Tube |
| Fitting Angle | Straight |
| Hex Size 2 | 2 in |
| Finish | Dura-Kote |
| Construction Type | Reusable |
| Thread Size 1 | 1 1/2-11 1/2 |
| Weight | 1.346 LB |
| EAN or UPC | 678146054760 |

