- Straight Fitting Angle
- Carbon Steel Material
- 2 in Hose O.D.
- 2-11 1/2 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Series | 412 Series |
| Fitting Angle | Straight |
| Finish | Dura-Kote |
| End Type 1 | NPTF |
| Compatible Hose I.D. | 2 in |
| Hex Size 1 | 2.5 in |
| Material | Carbon Steel |
| Dash Size | -32 |
| Item Type | Fitting Assembly |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 2.21 in |
| Thread Size | 2-11 1/2 |
| I.D. | 1.75 in |
| Hose Size | 2 in |
| Hex Size 2 | 2.5 in |
| Hose Dash Size | 32 |
| Thread Sealant | No |
| Construction | Reusable |
| Hole Dia. | 1.75 in |
| Hose OD | 2 in |
| Thread Size 1 | 2-11 1/2 |
| Overall Length | 4.06 in |
| Fitting Description | Straight |
| Construction Type | Reusable |
| End Gender 1 | Male |
| End Size 1 | 2 in |
| Compatible Tube O.D. | 2 |
| Weight | 2.095 LB |
| EAN or UPC | 678146054807 |

