- Tubing
- 0.275 in ID
- 0.375 in OD
- Black
- Nylon Material
| Temperature Range [Max] | 200 °F |
| Length | 750 ft |
| Tube O.D. | 3/8 in |
| Brand. | Eaton |
| Bend Radius [Min] | 1.13 in |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 250 psi |
| Packaged Length | 750 ft |
| Burst Pressure [Min] | 1000 psi |
| Color | Black |
| Tube Material | Nylon |
| Tube I.D. | 0.275 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789331137 |

