- Tubing
- 0.17 in ID
- 0.25 in OD
- Black
- Polyamide Alloy Material
| Tube O.D. | 1/4 in |
| Packaged Length | 100 ft |
| Temperature Range [Min] | -40 °F |
| Tube I.D. | 0.17 in |
| Bend Radius [Min] | 1 in |
| Burst Pressure [Min] | 1200 psi |
| Tube Material | Polyamide Alloy |
| Color | Black |
| Brand. | Eaton |
| Length | 100 ft |
| Temperature Range [Max] | 135 °F |
| Operating Pressure [Max] | 300 psi |
| Weight | 4.0 LB |
| EAN or UPC | 639789340450 |

