- Tubing
- 0.3 in ID
- 0.44 in OD
- Black
- Nylon Material
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 1.25 in |
| Color | Black |
| Length | 100 ft |
| Operating Pressure [Max] | 75 psi |
| Burst Pressure [Min] | 500 psi |
| Tube Material | Nylon |
| Tube I.D. | 0.3 in |
| Tube O.D. | 0.440 in |
| Packaged Length | 100 ft |
| Weight | 0.0 LB |
| EAN or UPC | 639789321664 |

