- Straight Fitting Angle
- Carbon Steel Material
- 1 1/16-14 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Thread Sealant | No |
| I.D. | 0.55 in |
| Finish | Dura-Kote |
| O.D. | 1.25 in |
| End Gender 1 | Female |
| Compatible Hose I.D. | 0.75 in |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.92 in |
| End Size 1 | 1 1/16 in |
| End Type 2 | Line, Hose, Tube |
| End Type 1 | SAE 45 |
| Construction Type | Reusable |
| Thread Size 1 | 1 1/16-14 |
| Fitting Angle | Straight |
| Hex Size 1 | 1.25 in |
| Hex Size 2 | 1.25 in |
| Dash Size | -12 |
| Weight | 0.583 LB |
| EAN or UPC | 678146055071 |

