- Straight Fitting Angle
- Carbon Steel Material
- 0.38 in Hose O.D.
- 5/8-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Construction | Reusable |
| Overall Length | 2.36 in |
| Hose Dash Size | 6 |
| Compatible Tube O.D. | 0.375 |
| End Gender 1 | Female |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 0.75 in |
| I.D. | 0.22 in |
| End Size 1 | 5/8 in |
| Thread Size | 5/8-18 |
| Series | 4401 Series |
| Hose OD | 0.38 in |
| Item Type | Fitting Assembly |
| Construction Type | Reusable |
| Fitting Angle | Straight |
| Thread Size 1 | 5/8-18 |
| Hose Size | 0.375 in |
| Outside Dia. | 0.81 in |
| End Type 1 | SAE 45 |
| Thread Sealant | No |
| Fitting Description | Straight, Swivel |
| Material | Carbon Steel |
| Dash Size | -6 |
| Hole Dia. | 0.22 in |
| Finish | Dura-Kote |
| Hex Size 2 | 0.81 in |
| Hose Cut-Off Factor | 1.46 in |
| O.D. | 0.81 in |
| Compatible Hose I.D. | 0.38 in |
| Weight | 0.17 LB |
| EAN or UPC | 678146138071 |

