- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
| Hose Cut-Off Factor | 1.8 in |
| Hex Size 1 | 1 in |
| End Gender 1 | Female |
| Overall Length | 2.95 in |
| Hole Dia. | 0.36 in |
| End Type 1 | SAE 37 |
| Finish | Zinc Clear Trivalent Chromate |
| Item Type | Fitting Assembly |
| Hose Dash Size | 8 |
| End Type 2 | Line/Hose/Tube |
| Fitting Description | Straight |
| Compatible Tube O.D. | 0.625 |
| Hose Size | 0.5 in |
| Material | Carbon Steel |
| Thread Size | 7/8-14 |
| Compatible Hose I.D. | 0.5 |
| Construction | Reusable |
| Series | 4411 Series |
| Weight | 0.32 LB |
| EAN or UPC | 678146055163 |

