- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/8 in Hose Size
| Fitting Description | Straight, Swivel |
| Overall Length | 3.1 in |
| End Type 2 | Line/Hose/Tube |
| Series | 4411 Series |
| End Type 1 | JIC 37 |
| Thread Size | 7/8-14 |
| Hex Size 1 | 1 in |
| Working Pressure [Max] | 3,800 psi |
| Hex Size 2 | 1 1/8 in |
| Hose Cut-Off Factor | 1.81 in |
| Compatible Hose I.D. | 0.52 |
| Hose Dash Size | 10 |
| Item Type | Fitting Assembly |
| Finish | Zinc Clear Trivalent Chromate |
| Hole Dia. | 0.46 in |
| Outside Dia. | 1.12 in |
| Compatible Tube O.D. | 0.625 |
| Construction | Reusable |
| Hose Size | 0.625 in |
| End Gender 1 | Female |
| Material | Carbon Steel |
| Weight | 0.37 LB |
| EAN or UPC | 678146138101 |

