- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
| Overall Length | 3.49 in |
| End Type 1 | JIC 37 |
| Hose Size | 0.75 in |
| Item Type | Fitting Assembly |
| Compatible Hose I.D. | 0.65 |
| Construction | Reusable |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Fitting Description | Straight, Swivel |
| Thread Size | 1 1/16-12 |
| Hose Dash Size | 12 |
| End Gender 1 | Female |
| Hex Size 1 | 1 1/4 in |
| Compatible Tube O.D. | 0.75 |
| Hex Size 2 | 1 1/4 in |
| Series | 4411 Series |
| Outside Dia. | 1.25 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Cut-Off Factor | 1.92 in |
| Hole Dia. | 0.55 in |
| Working Pressure [Max] | 3,300 psi |
| Weight | 0.543 LB |
| EAN or UPC | 678146138118 |

