- Reusable Hose Fitting
- Straight Fitting
- 2 in Hose Size
| Fitting Description | Straight |
| Material | Carbon Steel |
| Hole Dia. | 1.75 in |
| End Type 1 | SAE 37 |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 2.55 in |
| Construction | Reusable |
| Overall Length | 4.39 in |
| Hex Size 1 | 2.88 in |
| Hose Dash Size | 32 |
| Compatible Hose I.D. | 2 |
| Item Type | Fitting Assembly |
| Thread Size | 2 1/2-12 |
| Series | 4411 Series |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Tube O.D. | 2 |
| Hose Size | 2 in |
| End Type 2 | Line/Hose/Tube |
| Weight | 2.865 LB |
| EAN or UPC | 678146055217 |

