- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
| End Gender 1 | Female |
| Hose Cut-Off Factor | 1.23 in |
| Series | 4411 Series |
| Construction | Reusable |
| Outside Dia. | 0.62 in |
| Hex Size 2 | 5/8 in |
| Hole Dia. | 0.13 in |
| Compatible Tube O.D. | 0.25 |
| Hex Size 1 | 0.56 in |
| Compatible Hose I.D. | 0.25 |
| Hose Dash Size | 4 |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| Working Pressure [Max] | 7,000 psi |
| Overall Length | 1.97 in |
| Hose Size | 0.25 in |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Size | 7/16-20 |
| Item Type | Fitting Assembly |
| Fitting Description | Straight, Swivel |
| End Type 1 | JIC 37 |
| Weight | 0.088 LB |
| EAN or UPC | 678146138156 |

