- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/16 in Hose Size
| Item Type | Fitting Assembly |
| Series | 4411 Series |
| Hex Size 1 | 5/8 in |
| Fitting Description | Straight, Swivel |
| Outside Dia. | 0.69 in |
| End Type 1 | JIC 37 |
| Material | Carbon Steel |
| Hex Size 2 | 11/16 in |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Thread Size | 1/2-20 |
| Hose Size | 0.3125 in |
| Hose Cut-Off Factor | 1.35 in |
| Overall Length | 2.12 in |
| Construction | Reusable |
| Finish | Zinc Clear Trivalent Chromate |
| Hole Dia. | 0.18 in |
| Hose Dash Size | 5 |
| Weight | 0.113 LB |
| EAN or UPC | 678146055231 |

