- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 2.33 in |
| Hole Dia. | 0.24 in |
| Fitting Description | Straight, Swivel |
| Hose Dash Size | 6 |
| Working Pressure [Max] | 5,000 psi |
| End Gender 1 | Female |
| Hex Size 2 | 0.81 in |
| Compatible Hose I.D. | 0.375 |
| Thread Size | 9/16-18 |
| Hose Size | 0.375 in |
| Hose Cut-Off Factor | 1.43 in |
| Outside Dia. | 0.81 in |
| End Type 1 | JIC 37 |
| Item Type | Fitting Assembly |
| Series | 4411 Series |
| Compatible Tube O.D. | 0.375 |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 0.69 in |
| Construction | Reusable |
| Weight | 0.17 LB |
| EAN or UPC | 678146138163 |

