- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/2 in Hose Size
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Series | 4411 Series |
| Compatible Hose I.D. | 0.5 |
| Hose Cut-Off Factor | 1.62 in |
| Compatible Tube O.D. | 0.5 |
| Hose Size | 0.5 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 8 |
| End Type 1 | JIC 37 |
| Working Pressure [Max] | 4,000 psi |
| Hex Size 1 | 0.88 in |
| Overall Length | 2.78 in |
| Fitting Description | Straight, Swivel |
| Construction | Reusable |
| Outside Dia. | 0.94 in |
| Hex Size 2 | 0.94 in |
| Thread Size | 3/4-16 |
| Hole Dia. | 0.36 in |
| Weight | 0.267 LB |
| EAN or UPC | 678146055262 |

