- Straight Fitting Angle
- Carbon Steel Material
- 3/4-14 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Item Type | Fitting Assembly |
| Thread Size | 3/4-14 |
| End Gender 1 | Male |
| Hose Cut-Off Factor | 1.67 in |
| Thread Sealant | No |
| Finish | Dura-Kote |
| End Type 1 | NPTF |
| Material | Carbon Steel |
| Hose Dash Size | 12 |
| Hex Size 1 | 1.06 in |
| Overall Length | 3.24 in |
| I.D. | 0.55 in |
| Dash Size | -12 |
| Hose Size | 0.75 in |
| Fitting Angle | Straight |
| End Size 1 | 3/4 in |
| Hex Size 2 | 1.25 in |
| Series | 4412 Series |
| Fitting Description | Straight |
| End Type 2 | Line, Hose, Tube |
| Construction Type | Reusable |
| Thread Size 1 | 3/4-14 |
| Compatible Hose I.D. | 0.75 in |
| Weight | 0.463 LB |
| EAN or UPC | 678146138170 |

