Skip to content Skip to navigation menu
Aeroquip by Danfoss4412-8-10S

4412-8-10S

Straight Carbon Steel Reusable Hose Fitting
Item #101216356
  • Straight Fitting Angle
  • Carbon Steel Material
  • 1/2-14 Thread Size 1
Aeroquip by Danfoss4412-8-10S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Fitting Angle
  • Carbon Steel Material
  • 1/2-14 Thread Size 1

features

  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Material Carbon Steel
Hose Size 0.625 in
Fitting Angle Straight
End Type 2 Line, Hose, Tube
End Gender 1 Male
Hose Dash Size 10
End Size 1 1/2 in
Hex Size 1 0.88 in
I.D. 0.46 in
Hole Dia. 0.46 in
Construction Type Reusable
End Type 1 NPTF
Compatible Hose I.D. 0.63 in
Hex Size 2 1.12 in
Thread Size 1 1/2-14
Hose Cut-Off Factor 1.59 in
Item Type Fitting Assembly
O.D. 1.22 in
Finish Dura-Kote
Series 4412 Series
Fitting Description Straight
Dash Size -10
Outside Dia. 1.22 in
Thread Sealant No
Overall Length 2.88 in
Thread Size 1/2-14
Weight 0.35 LB
EAN or UPC 678146055347
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison