- Straight Fitting Angle
- Carbon Steel Material
- 1/2-14 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Gender 1 | Male |
| Thread Sealant | No |
| Dash Size | -8 |
| Series | 4412 Series |
| Construction Type | Reusable |
| Thread Size 1 | 1/2-14 |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.5 in |
| Hex Size 1 | 0.88 in |
| Hose Cut-Off Factor | 1.58 in |
| Construction | Reusable |
| Hose Dash Size | 8 |
| End Type 2 | Line, Hose, Tube |
| End Type 1 | NPTF |
| Finish | Dura-Kote |
| Overall Length | 2.73 in |
| End Size 1 | 1/2 in |
| Fitting Angle | Straight |
| Item Type | Fitting Assembly |
| I.D. | 0.36 in |
| Fitting Description | Straight |
| Hex Size 2 | 0.94 in |
| Thread Size | 1/2-14 |
| Hose Size | 0.5 in |
| Weight | 0.267 LB |
| EAN or UPC | 678146055361 |

