- Straight Fitting Angle
- Carbon Steel Material
- 0.38 in Hose O.D.
- 9/16-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Working Pressure [Max] | 4,000 psi |
| Series | 4414 Series |
| End Gender 1 | Male |
| Item Type | Fitting Assembly |
| Outside Dia. | 0.88 in |
| Overall Length | 2.12 in |
| Hex Size 2 | 0.81 in |
| Construction Type | Reusable |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 1.22 in |
| Thread Size | 9/16-18 |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.38 in |
| Working Pressure | 4000 psi |
| Hose OD | 0.38 in |
| End Type 2 | Line, Hose, Tube |
| Hose Size | 0.375 in |
| Finish | Dura-Kote |
| Hex Size 1 | 0.69 in |
| O.D. | 0.88 in |
| I.D. | 0.24 in |
| Compatible Tube O.D. | 0.375 |
| Thread Size 1 | 9/16-18 |
| End Type 1 | SAE 37 |
| End Size 1 | 9/16 in |
| Hose Dash Size | 6 |
| Fitting Description | Straight |
| Dash Size | -6 |
| Thread Sealant | No |
| Hole Dia. | 0.24 in |
| Weight | 0.144 LB |
| EAN or UPC | 678146055453 |

