- Split Flange Half for 1 1/4" Nominal Flange Size
- Code 61
| Bolt Centers | 2.31 in |
| Fitting Description | Split Flange Half, Code 61 |
| Tube O.D. | N/A |
| Overall Length | 0.31 in |
| Weight | 0.299 LB |
| EAN or UPC | 678146138231 |
| Bolt Centers | 2.31 in |
| Fitting Description | Split Flange Half, Code 61 |
| Tube O.D. | N/A |
| Overall Length | 0.31 in |
| Weight | 0.299 LB |
| EAN or UPC | 678146138231 |