- Split Flange Half for 1/2" Nominal Flange Size
- Code 61
| Tube O.D. | N/A |
| Overall Length | 0.25 in |
| Fitting Description | Split Flange Half, Code 61 |
| Bolt Centers | 1 1/2 in |
| SAE Reference No. | J518 |
| Weight | 0.25 LB |
| EAN or UPC | 678146138279 |
| Tube O.D. | N/A |
| Overall Length | 0.25 in |
| Fitting Description | Split Flange Half, Code 61 |
| Bolt Centers | 1 1/2 in |
| SAE Reference No. | J518 |
| Weight | 0.25 LB |
| EAN or UPC | 678146138279 |