- Braze Flanged Head for 1/2" O.D. Tubing
- 3/4" Nominal Flange Size
- Code 61
| Fitting Description | Braze Flanged Head |
| Tube O.D. | 1/2 in |
| Material | Steel |
| Style | Adapter |
| Overall Length | 0.25 in |
| Bolt Centers | 1.88 in |
| Weight | 0.6 LB |
| Fitting Description | Braze Flanged Head |
| Tube O.D. | 1/2 in |
| Material | Steel |
| Style | Adapter |
| Overall Length | 0.25 in |
| Bolt Centers | 1.88 in |
| Weight | 0.6 LB |