- Braze Flanged Head for 3/4" O.D. Tubing
- 1 1/4" Nominal Flange Size
- Code 61
| Material | Steel |
| Bolt Centers | 2.31 in |
| Overall Length | 0.31 in |
| Style | Adapter |
| Tube O.D. | 3/4 in |
| Fitting Description | Braze Flanged Head |
| Weight | 1.5 LB |
| Material | Steel |
| Bolt Centers | 2.31 in |
| Overall Length | 0.31 in |
| Style | Adapter |
| Tube O.D. | 3/4 in |
| Fitting Description | Braze Flanged Head |
| Weight | 1.5 LB |