- Braze Flanged Head for 1" O.D. Tubing
- 1 1/2" Nominal Flange Size
- Code 61
| Material | Steel |
| Bolt Centers | 2 3/4 in |
| Overall Length | 0.38 in |
| Style | Adapter |
| Fitting Description | Braze Flanged Head |
| Tube O.D. | 1 in |
| Weight | 2.2 LB |
| EAN or UPC | 678146175243 |
| Material | Steel |
| Bolt Centers | 2 3/4 in |
| Overall Length | 0.38 in |
| Style | Adapter |
| Fitting Description | Braze Flanged Head |
| Tube O.D. | 1 in |
| Weight | 2.2 LB |
| EAN or UPC | 678146175243 |