- Braze Flanged Head for 1 1/4" O.D. Tubing
- 1 1/2" Nominal Flange Size
- Code 61
| Bolt Centers | 2 3/4 in |
| Tube O.D. | 1 1/4 in |
| Overall Length | 0.31 in |
| Fitting Description | Braze Flanged Head |
| Material | Steel |
| Style | Adapter |
| Weight | 2.4 LB |
| EAN or UPC | 678146175250 |
| Bolt Centers | 2 3/4 in |
| Tube O.D. | 1 1/4 in |
| Overall Length | 0.31 in |
| Fitting Description | Braze Flanged Head |
| Material | Steel |
| Style | Adapter |
| Weight | 2.4 LB |
| EAN or UPC | 678146175250 |