- Braze Flanged Head for 1" O.D. Tubing
- 2" Nominal Flange Size
- Code 61
| Style | Adapter |
| Fitting Description | Braze Flanged Head |
| Tube O.D. | 1 in |
| Material | Steel |
| Overall Length | 0.28 in |
| Bolt Centers | 3.06 in |
| Weight | 3.0 LB |
| EAN or UPC | 678146175274 |
| Style | Adapter |
| Fitting Description | Braze Flanged Head |
| Tube O.D. | 1 in |
| Material | Steel |
| Overall Length | 0.28 in |
| Bolt Centers | 3.06 in |
| Weight | 3.0 LB |
| EAN or UPC | 678146175274 |