- Braze Flanged Head for 1 1/2" O.D. Tubing
- 2" Nominal Flange Size
- Code 61
| Fitting Description | Braze Flanged Head |
| Material | Steel |
| Style | Adapter |
| Overall Length | 0.38 in |
| Tube O.D. | 1 1/2 in |
| Bolt Centers | 3.06 in |
| Weight | 3.4 LB |
| EAN or UPC | 678146175281 |
| Fitting Description | Braze Flanged Head |
| Material | Steel |
| Style | Adapter |
| Overall Length | 0.38 in |
| Tube O.D. | 1 1/2 in |
| Bolt Centers | 3.06 in |
| Weight | 3.4 LB |
| EAN or UPC | 678146175281 |