- Braze Flanged Head for 2" O.D. Tubing
- 2 1/2" Nominal Flange Size
- Code 61
| Material | Steel |
| Bolt Centers | 3 1/2 in |
| Style | Adapter |
| Tube O.D. | 2 in |
| Fitting Description | Braze Flanged Head |
| Overall Length | 0.44 in |
| Weight | 4.0 LB |
| EAN or UPC | 678146175304 |
| Material | Steel |
| Bolt Centers | 3 1/2 in |
| Style | Adapter |
| Tube O.D. | 2 in |
| Fitting Description | Braze Flanged Head |
| Overall Length | 0.44 in |
| Weight | 4.0 LB |
| EAN or UPC | 678146175304 |