- Straight Fitting Angle
- Carbon Steel Material
- 1/4-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Fitting Description | Straight |
| Construction | Reusable |
| Series | 4722 Series |
| Compatible Hose I.D. | 0.25 in |
| Item Type | Fitting Assembly |
| Construction Type | Reusable |
| Hex Size 1 | 0.56 in |
| End Type 1 | NPTF |
| Material | Carbon Steel |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Male |
| Hose Cut-Off Factor | 1.26 in |
| End Size 1 | 1/4 in |
| Thread Size 1 | 1/4-18 |
| Finish | Dura-Kote |
| Dash Size | -4 |
| Hex Size 2 | 0.81 in |
| Thread Size | 1/4-18 |
| Hose Size | 0.25 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Overall Length | 2.5 in |
| Hose Dash Size | 4 |
| I.D. | 0.17 in |
| Weight | 0.19 LB |
| EAN or UPC | 678146055828 |

