- 0.82 in Inner Diameter
- Straight Fitting Angle
- Carbon Steel Material
- -16 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Compatible Hose I.D. | 1 in |
| Hex Size 2 | 1.75 in |
| Dash Size | -16 |
| Thread Size 1 | 1-11 1/2 |
| End Type 1 | NPTF |
| Hose Dash Size | 16 |
| Item Type | Fitting Assembly |
| Material | Carbon Steel |
| End Size 1 | 1 in |
| Thread Sealant | No |
| End Gender 1 | Male |
| Construction | Reusable |
| Series | 4729 Series |
| End Type 2 | Line, Hose, Tube |
| Hose Size | 1 in |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 2.35 in |
| Fitting Angle | Straight |
| I.D. | 0.82 in |
| Hex Size 1 | 1.38 in |
| Weight | 0.0 LB |

