- 0.61 in Inner Diameter
- Straight Fitting Angle
- Carbon Steel Material
- -12 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| End Size 1 | 1 1/16 in |
| I.D. | 0.61 in |
| Hose Cut-Off Factor | 1.99 in |
| Dash Size | -12 |
| Series | 4730 Series |
| End Type 2 | Line, Hose, Tube |
| Thread Size 1 | 1 1/16-12 |
| Hose Size | 0.75 in |
| Hex Size 2 | 1.5 in |
| Compatible Hose I.D. | 0.75 in |
| Finish | Dura-Kote |
| Hose Dash Size | 12 |
| Item Type | Fitting Assembly |
| Material | Carbon Steel |
| Construction | Reusable |
| Thread Sealant | No |
| Hex Size 1 | 1.25 in |
| End Gender 1 | Female |
| Fitting Angle | Straight |
| End Type 1 | SAE 37 |
| Weight | 0.0 LB |

